SKF

SKF Double-row self-aligning ball bearing Tapered bore Open 1224 KM

  • ERIKS:23755126
  • Manufacturer:7316570017366
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing.Tapered bore, taper 1:12
Machined brass cage, ball centred.
Save to list

€1,100.15/ pieceexcl. VAT

€1,331.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
12
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
42 mm
Bore
Tapered bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
119 kN
Static load rating
53 kN
Reference speed
6300 rpm
Limiting speed
4000 rpm