




€412.88/ pieceexcl. VAT
€499.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 88.4 kN |
Static load rating | 39 kN |
Reference speed | 6.7 rpm |
Limiting speed | 4.3 rpm |