




€208.21/ pieceexcl. VAT
€251.93incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 57.2 kN |
Static load rating | 23.6 kN |
Reference speed | 8500 rpm |
Limiting speed | 5300 rpm |
€226.87/ pieceexcl. VAT
€274.51incl. VAT
Estimated delivery date - 12/11/2026