




€179.98/ pieceexcl. VAT
€217.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 48.8 kN |
Static load rating | 20.8 kN |
Reference speed | 9000 rpm |
Limiting speed | 5600 rpm |