




€123.51/ pieceexcl. VAT
€149.45incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 39 kN |
Static load rating | 15.6 kN |
Reference speed | 10000 rpm |
Limiting speed | 6700 rpm |
€129.46/ pieceexcl. VAT
€156.65incl. VAT
Estimated delivery date - 12/11/2026