




€49.65/ pieceexcl. VAT
€60.08incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 26.5 kN |
Static load rating | 9.15 kN |
Reference speed | 16000 rpm |
Limiting speed | 10000 rpm |
€56.42/ pieceexcl. VAT
€68.27incl. VAT
Estimated delivery date - 13/11/2026