




€28.85/ pieceexcl. VAT
€34.91incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 15.6 kN |
Static load rating | 4.65 kN |
Reference speed | 24000 rpm |
Limiting speed | 15000 rpm |
€31.58/ pieceexcl. VAT
€38.21incl. VAT
Estimated delivery date - 12/11/2026