




€174.43/ pieceexcl. VAT
€211.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22 |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Bore | Tapered bore |
Sealing | Double sealed |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 35.1 kN |
Static load rating | 14 kN |
Limiting speed | 3600 rpm |
€160.89/ pieceexcl. VAT
€194.68incl. VAT
Estimated delivery date - 13/11/2026