




€73.06/ pieceexcl. VAT
€88.40incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22 |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Tapered bore |
Sealing | Double sealed |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 19.9 kN |
Static load rating | 6.95 kN |
Limiting speed | 5600 rpm |
€67.25/ pieceexcl. VAT
€81.37incl. VAT
Estimated delivery date - 13/11/2026