




€63.65/ pieceexcl. VAT
€77.02incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22 |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Bore | Tapered bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 19 kN |
Static load rating | 6 kN |
Limiting speed | 6300 rpm |
€59.52/ pieceexcl. VAT
€72.02incl. VAT
Estimated delivery date - 13/11/2026