SKF

SKF Double-row self-aligning ball bearing Cylindrical bore Open 1318

  • ERIKS:23755187
  • Manufacturer:7316576605628
Image 1
Image 2
Image 1
Image 2
Double Row Self Aligning Ball Bearing with Steel Cage. Designed to be insensitive to angular misalignments of the shaft relative to the housing it is particularly suitable for applications where considerable shaft deflections or misalignment are to be expected.
Save to list

€453.85/ pieceexcl. VAT

€549.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
13
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
43 mm
Bore
Cylindrical bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
117 kN
Static load rating
44 kN
Reference speed
6700 rpm
Limiting speed
4500 rpm