






€293.51/ pieceexcl. VAT
€355.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4312 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 112 kN |
Static load rating | 98 kN |
Reference speed | 8500 rpm |
Limiting speed | 4500 rpm |
Weight | 2.608 kg |
€352.90/ pieceexcl. VAT
€427.01incl. VAT
2 In stock - Estimated delivery date 10/11/2026