






€238.73/ pieceexcl. VAT
€288.86incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4311 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 97.5 kN |
Static load rating | 83 kN |
Reference speed | 9000 rpm |
Limiting speed | 5000 rpm |
Weight | 2.09 kg |
€286.93/ pieceexcl. VAT
€347.19incl. VAT
Estimated delivery date - 13/11/2026