






€208.35/ pieceexcl. VAT
€252.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4310 |
Execution | Double row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 81.9 kN |
Static load rating | 69.5 kN |
Reference speed | 10000 rpm |
Limiting speed | 5300 rpm |
Weight | 1.65 kg |
€224.65/ pieceexcl. VAT
€271.83incl. VAT
Estimated delivery date - 13/11/2026