






€183.85/ pieceexcl. VAT
€222.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4309 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 68.9 kN |
Static load rating | 56 kN |
Reference speed | 11000 rpm |
Limiting speed | 6000 rpm |
Weight | 1.24 kg |
€213.52/ pieceexcl. VAT
€258.36incl. VAT
Estimated delivery date - 16/11/2026