






€73.75/ pieceexcl. VAT
€89.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4307 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 50.7 kN |
Static load rating | 38 kN |
Reference speed | 14000 rpm |
Limiting speed | 7500 rpm |
Weight | 0.667 kg |
€111.56/ pieceexcl. VAT
€134.99incl. VAT
Estimated delivery date - 13/11/2026