






€71.12/ pieceexcl. VAT
€86.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4306 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 27 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 41 kN |
Static load rating | 30 kN |
Reference speed | 16000 rpm |
Limiting speed | 8500 rpm |
Weight | 0.496 kg |
€78.74/ pieceexcl. VAT
€95.28incl. VAT
Estimated delivery date - 13/11/2026