

€60.45/ pieceexcl. VAT
€73.14incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4305 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 31.9 kN |
Static load rating | 22.4 kN |
Reference speed | 18000 rpm |
Limiting speed | 10000 rpm |
Weight | 0.331 kg |
€62.87/ pieceexcl. VAT
€76.07incl. VAT
Estimated delivery date - 16/11/2026