SKF

SKF Double row deep groove ball bearing Steel Open 4303 ATN9

  • ERIKS:23757240
  • Manufacturer:7316577004550
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Double row deep groove balll bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalGlass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€45.03/ pieceexcl. VAT

€54.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
4300
Type
4303
Execution
Double row
Inner Diameter
17 mm
Outer Diameter
47 mm
Width
19 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Plastic
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
19.5 kN
Static load rating
13.2 kN
Reference speed
24000 rpm
Limiting speed
13000 rpm
Weight
0.158 kg