

€42.47/ pieceexcl. VAT
€51.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4302 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 14.8 kN |
Static load rating | 9.5 kN |
Reference speed | 28000 rpm |
Limiting speed | 15000 rpm |
Weight | 0.116 kg |
€49.23/ pieceexcl. VAT
€59.57incl. VAT
Estimated delivery date - 13/11/2026