






€40.57/ pieceexcl. VAT
€49.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4301 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13 kN |
Static load rating | 7.8 kN |
Reference speed | 34000 rpm |
Limiting speed | 18000 rpm |
Weight | 0.091 kg |