






€174.22/ pieceexcl. VAT
€210.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4200 |
Type | 4213 |
Execution | Double row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 67.6 kN |
Static load rating | 67 kN |
Reference speed | 8500 rpm |
Limiting speed | 4800 rpm |
Weight | 1.415 kg |
€205.37/ pieceexcl. VAT
€248.50incl. VAT
Estimated delivery date - 16/11/2026