






€76.53/ pieceexcl. VAT
€92.60incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4200 |
Type | 4210 |
Execution | Double row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 41 kN |
Static load rating | 40 kN |
Reference speed | 11000 rpm |
Limiting speed | 6000 rpm |
Weight | 0.569 kg |
€90.00/ pieceexcl. VAT
€108.90incl. VAT
Estimated delivery date - 13/11/2026