SKF

SKF Double row deep groove ball bearing Steel Open 4205 ATN9

  • ERIKS:23757222
  • Manufacturer:7316577004420
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Double row deep groove balll bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalGlass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€36.43/ pieceexcl. VAT

€44.08incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
4200
Type
4205
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
18 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Plastic
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
19 kN
Static load rating
14.6 kN
Reference speed
20000 rpm
Limiting speed
11000 rpm
Weight
0.161 kg