






€33.60/ pieceexcl. VAT
€40.66incl. VAT
99 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4200 |
Type | 4204 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 17.8 kN |
Static load rating | 12.5 kN |
Reference speed | 24000 rpm |
Limiting speed | 13000 rpm |
Weight | 0.141 kg |
€40.27/ pieceexcl. VAT
€48.73incl. VAT
Estimated delivery date - 13/11/2026