

€29.57/ pieceexcl. VAT
€35.78incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4200 |
Type | 4202 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11.9 kN |
Static load rating | 7.5 kN |
Reference speed | 32000 rpm |
Limiting speed | 17000 rpm |
Weight | 0.06 kg |
€35.44/ pieceexcl. VAT
€42.88incl. VAT
Estimated delivery date - 13/11/2026