






€28.53/ pieceexcl. VAT
€34.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4200 |
Type | 4201 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10.6 kN |
Static load rating | 6.2 kN |
Reference speed | 36000 rpm |
Limiting speed | 20000 rpm |
Weight | 0.051 kg |
€34.17/ pieceexcl. VAT
€41.35incl. VAT
Estimated delivery date - 16/11/2026