SKF

SKF Double-row angular contact bearing with shields and polyamide cage.

  • ERIKS:14622257
  • Manufacturer:7316570037159
Image 1
Overview This double row angular contact ball bearing supports high radial and axial loads in both directions and accommodates tilting moments. Its back-to-back arrangement requires less axial space than equivalent pairs of single row bearings. Integral shields or seals protect against contaminants enabling high-speed operation. The non-metallic cage ensures durability and reliability in demanding environments. Features
  • Double row design supports high radial and axial loads in both directions for versatile use
  • Integral shields reduce contamination ingress and extend service life in harsh conditions
  • Back-to-back arrangement provides stiffness and requires less mounting space for compact installations
  • Non-metallic cage minimises friction and heat generation to optimise performance at high speeds
Application & Usage
  • Used with electric motors where high running speeds are essential
  • Ideal for industrial gearboxes needing compact and robust bearing arrangements
  • Compatible with pumps handling variable axial and radial load requirements
Save to list

€35.94/ pieceexcl. VAT

€43.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
15.9 mm
Contact angle
30 °
Reference speed
24000 rpm
Limiting speed
22000 rpm
Weight
0.06 kg
With sealing
Yes