SKF

SKF Double-row angular contact bearing with seals and polyamide cage.

  • ERIKS:14032164
  • Manufacturer:7316571112039
Image 1
Overview This double row angular contact ball bearing is designed to accommodate high radial and axial loads in both directions. The back-to-back arrangement provides increased rigidity and requires less axial space than two single row bearings. Integral contact sealing on both sides prolongs service life and allows operation at high speeds. The non-metallic cage ensures reliable performance in demanding industrial environments. Features
  • Double row design supports combined loads and reduces installation space requirements
  • Contact seals on both sides protect against contamination and extend bearing service life
  • Non-metallic cage promotes smooth operation and resists wear in harsh conditions
  • Thirty degree contact angle enables effective load transfer and improved stability
  • High limiting speed allows use in fast rotating machinery with minimal maintenance
Application & Usage
  • Used with compact machinery requiring high load capacity and limited axial space
  • Ideal for industrial pumps and compressors with demanding load conditions
  • Compatible with precision gearboxes supporting both radial and axial forces
Save to list

€37.33/ pieceexcl. VAT

€45.17incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
15.9 mm
Contact angle
30 °
Limiting speed
14000 rpm
Weight
0.07 kg
With sealing
Yes