SKF

SKF Double-row angular contact bearing with rubber seals.

  • ERIKS:23756816
  • Manufacturer:7316573930945
Image 1
Overview This double row angular contact ball bearing supports high radial and axial loads in both directions. It features an integral sealing system to extend service life and operates at high speeds. The back-to-back arrangement allows for a stiff bearing configuration while minimising axial space. Sealed design helps prevent contamination and lubricant loss. Features
  • Double row configuration provides high load capacity for demanding operations
  • Integral seals protect against contaminants reducing maintenance requirements
  • Back-to-back arrangement ensures stiffness for precise shaft guidance
  • Contact angle of 30° enables support of axial loads in both directions
  • High limiting speed allows reliable operation in dynamic environments
Application & Usage
  • Used with machine tool spindles requiring compact bearing arrangements
  • Ideal for pumps and compressors with combined load demands
  • Compatible with electric motors operating under variable speeds
Save to list

€91.52/ pieceexcl. VAT

€110.74incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Limiting speed
7500 rpm
Weight
0.3 kg
With sealing
Yes