SKF

SKF Double-row angular contact bearing for medium-speed machinery.

  • ERIKS:14622263
  • Manufacturer:7316573931256
Image 1
Overview This double row angular contact ball bearing features integral shields for extended service life and is designed for high radial and axial load support in limited axial space. Its back-to-back arrangement provides a stiff bearing configuration accommodating tilting moments and demanding applications. High-speed operation is enabled by the bearing’s non-contact shields while the C3 internal clearance supports reliable performance under varying loads. Features
  • Double row design reduces axial installation space in restricted assemblies
  • Integral shields prevent contamination extending operational lifetime in harsh environments
  • Back-to-back arrangement provides rigidity supporting tilting moments in precision applications
  • C3 clearance ensures consistent performance under fluctuating thermal and load conditions
  • High limiting speed enables suitability for dynamic rotating machinery requirements
Application & Usage
  • Used with industrial gearboxes requiring compact high-load bearings
  • Ideal for precision pumps with combined radial and axial loads
  • Compatible with electric motors in demanding operating conditions
Save to list

€167.81/ pieceexcl. VAT

€203.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
33.3 mm
Contact angle
30 °
Reference speed
6300 rpm
Limiting speed
6300 rpm
Weight
0.94 kg
With sealing
Yes