SKF

SKF Double-row angular contact bearing for combined load applications.

  • ERIKS:14622260
  • Manufacturer:7316579324359
Image 1
Overview This double row angular contact ball bearing features a shield on both sides for protection. The back-to-back arrangement supports high axial and radial loads in both directions. With a compact width of 20.6 mm it requires less axial space than equivalent paired bearings. Its non-metallic cage and bearing steel construction enable operation at high speeds. Features
  • Double row design accommodates high axial and radial loads in both directions
  • Shield on both sides protects internal components from contaminants and reduces maintenance needs
  • Back-to-back contact angle arrangement ensures stiff bearing support for critical applications
  • Compact 20.6 mm width saves axial space in constrained assemblies
  • Non-metallic cage and bearing steel provide high-speed operation with reliable load handling
Application & Usage
  • Ideal for gearboxes requiring compact and rigid bearing solutions
  • Used with industrial motors needing support for combined loads
  • Compatible with precision machinery where axial space is limited
Save to list

€48.02/ pieceexcl. VAT

€58.10incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Reference speed
12000 rpm
Limiting speed
12000 rpm
Weight
0.17 kg
With sealing
Yes