




€84.35/ pieceexcl. VAT
€102.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 33 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 22.2 mm |
Contact angle | 30 ° |
Cage | Steel |
With sealing | Yes |