SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3214 A-2Z/MT33

  • ERIKS:23756877
  • Manufacturer:7316571496108
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement for enhanced axial load support. The integral shielding extends service life while accommodating high speeds and both radial and axial loads. It is suitable for applications where axial space is limited and a stiff bearing setup is required. The shielded non-contact design reduces maintenance and contamination risks.

Features
  • Back-to-back double row design supports high axial forces in both directions for increased reliability
  • Shield on both sides provides integral protection reducing ingress of contaminants to extend bearing life
  • 70 mm bore and 125 mm outer diameter enable fitting in compact arrangements with limited axial space
  • High limiting speed of 4500 r/min ensures suitability for demanding rotating machinery reducing downtime risk
Application & Usage
  • Ideal for machine tool spindles requiring precise axial and radial load handling
  • Compatible with industrial gearboxes demanding compactness and high rigidity
  • Used with pumps and compressors operating at elevated speeds and loads
Save to list

€271.57/ pieceexcl. VAT

€328.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
39.7 mm
Contact angle
30 °
Cage
Steel
Reference speed
5600 rpm
Limiting speed
4500 rpm
Weight
1.67 kg
With sealing
Yes