SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3213 A-2Z/C3MT33

  • ERIKS:23756874
  • Manufacturer:7316571496092
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing is designed with shields on both sides for prolonged service life. The bearing accommodates high radial and axial loads in both directions while maintaining a compact axial profile. Its back-to-back arrangement increases rigidity making it suitable for stiff bearing setups. The non-contact shield minimises contamination and supports high-speed operation.

Features
  • Double row design enables high load capacity and reduces installation space requirements
  • Shields on both sides protect internal components from contaminants for extended service life
  • Back-to-back contact angle arrangement increases system stiffness for demanding applications
  • Contact angle of 30° supports axial forces in both directions during operation
  • Sheet metal cage ensures reliable rolling element guidance under high-speed conditions
Application & Usage
  • Used with gearboxes requiring compact
  • rigid bearing arrangements
  • Ideal for industrial pumps handling combined radial and axial loads
  • Compatible with precision machinery operating at elevated rotational speeds
Save to list

€307.03/ pieceexcl. VAT

€371.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
38.1 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
80.6 kN
Static load rating
73.5 kN
Reference speed
5600 rpm
Limiting speed
4800 rpm
Weight
1.543 kg
With sealing
Yes
Alternatives

€253.56/ pieceexcl. VAT

€306.81incl. VAT

Estimated delivery date - 16/11/2026