SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3212 A-2Z/C3MT33

  • ERIKS:12174026
  • Manufacturer:7316571822150
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a compact design with shields on both sides. It supports high radial and axial loads in both directions as well as tilting moments. The back-to-back arrangement improves stiffness and reduces required axial space. Reliable operation at high speeds is enabled by its construction and integral sealing.

Features
  • Double row arrangement supports axial loads in both directions increasing application versatility
  • Integral shields on both sides help prevent contamination extending service life
  • Back-to-back configuration offers high rigidity reducing deflection under load
  • High limiting speed capability allows use in demanding rotating equipment
  • Compact width minimises axial installation space optimising machinery design
Application & Usage
  • Used with industrial pumps requiring reliable high-speed rotation
  • Ideal for electric motors exposed to combined radial and axial loads
  • Compatible with gearboxes where limited axial space is available
Save to list

€201.55/ pieceexcl. VAT

€243.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
36.5 mm
Contact angle
30 °
Cage
Steel
Reference speed
5600 rpm
Limiting speed
5600 rpm
Weight
1.279 kg
With sealing
Yes
Alternatives

€207.60/ pieceexcl. VAT

€251.20incl. VAT

Estimated delivery date - 16/11/2026