SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3212 A-2RS1/MT33

  • ERIKS:23756867
  • Manufacturer:7316571510705
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement with seals. It supports high radial and axial loads in both directions while requiring less axial space than two single row bearings. Integral sealing enhances service life and enables operation at high speeds. The bearing is constructed with a sheet metal cage and has a 30° contact angle.

Features
  • Double row configuration increases load capacity and stability for demanding applications
  • Integral sealing reduces contamination and extends operational lifespan
  • Back-to-back contact angle arrangement minimises axial space requirements
  • Sheet metal cage provides precise ball guidance and robust performance
  • Supports high speeds due to optimised design and contact angle
Application & Usage
  • Used with machine tool spindles requiring compact high-load bearings
  • Ideal for pumps operating at elevated speeds and loads
  • Compatible with gearboxes needing stable dual-direction axial support
Save to list

€248.15/ pieceexcl. VAT

€300.26incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
36.5 mm
Contact angle
30 °
Cage
Steel
Limiting speed
4000 rpm
Weight
1.279 kg
With sealing
Yes
Alternatives

€216.49/ pieceexcl. VAT

€261.95incl. VAT

Estimated delivery date - 16/11/2026