SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3212 A-2RS1

  • ERIKS:12121617
  • Manufacturer:7316573931263
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features integral seals on both sides and a 30° contact angle. Its back-to-back arrangement accommodates high axial and radial loads with a compact profile. The bearing is constructed from bearing steel and uses a sheet metal cage for durability. Limiting speed reaches 4000 r/min supporting efficient operation in demanding applications.

Features
  • Double row design allows high axial loads in both directions reducing downtime for users
  • Integral seal on both sides protects against contamination extending service life
  • 30 degree contact angle provides greater stiffness supporting precise shaft guidance
  • Sheet metal cage construction increases reliability under demanding load conditions
  • Compact width minimises axial space requirements enabling more compact assemblies
Application & Usage
  • Used with industrial pumps needing compact high load bearings
  • Ideal for gearboxes requiring robust axial and radial load support
  • Compatible with electric motors where limited axial space is available
Save to list

€179.28/ pieceexcl. VAT

€216.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
36.5 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
73.5 kN
Static load rating
58.5 kN
Limiting speed
4000 rpm
Weight
1.279 kg
With sealing
Yes
Alternatives

€216.49/ pieceexcl. VAT

€261.95incl. VAT

Estimated delivery date - 13/11/2026