SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3211 A-2Z/MT33

  • ERIKS:23756863
  • Manufacturer:7316571496078
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a shield on both sides for enhanced protection. Its back-to-back arrangement allows it to support high radial and axial loads in both directions. The bearing’s compact design requires less axial space compared to paired single row bearings. Operating at high speeds it is suited for stiff bearing arrangements in demanding applications.

Features
  • Back-to-back arrangement accommodates high radial and axial loads in both directions
  • Integral shields on both sides help prolong bearing service life in harsh environments
  • Double row design provides high stiffness for demanding machine arrangements
  • Compact width reduces required axial installation space in assemblies
  • High limiting speed enables reliable performance in high-speed rotating equipment
Application & Usage
  • Used with industrial gearboxes requiring high radial and axial load support
  • Ideal for electric motors in automated manufacturing lines
  • Compatible with precision pumps operating at elevated rotational speeds
Save to list

€162.59/ pieceexcl. VAT

€196.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
33.3 mm
Contact angle
30 °
Cage
Steel
Reference speed
6300 rpm
Limiting speed
6300 rpm
Weight
0.942 kg
With sealing
Yes
Alternatives

€165.32/ pieceexcl. VAT

€200.04incl. VAT

Estimated delivery date - 16/11/2026