SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3211 A-2Z/C3MT33

  • ERIKS:12131795
  • Manufacturer:7316571821856
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features an integral shield on both sides. The bearing accommodates high radial and axial loads in both directions. Its back-to-back internal arrangement provides high stiffness and tilting moment support. The shielded design supports high-speed operation while minimising maintenance requirements.

Features
  • Double row configuration increases axial and radial load capacity for demanding applications
  • Back-to-back arrangement provides greater rigidity and supports tilting moments
  • Shield on both sides reduces contamination and extends service life in challenging environments
  • 30 degree contact angle enhances ability to support simultaneous axial and radial loads
  • High limiting and reference speeds enable use in fast-rotating assemblies without overheating
Application & Usage
  • Used with pumps and compressors requiring compact
  • rigid bearing solutions
  • Ideal for electric motors and gearboxes operating under combined load conditions
  • Compatible with industrial fans needing reliable
  • high-speed rotation
Save to list

€165.67/ pieceexcl. VAT

€200.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
33.3 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
60 kN
Static load rating
47.5 kN
Reference speed
6300 rpm
Limiting speed
6300 rpm
Weight
0.942 kg
With sealing
Yes