SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3211 A-2Z

  • ERIKS:23756862
  • Manufacturer:7316572415757
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a shield on both sides and a back-to-back arrangement. It accommodates high radial and axial loads in both directions while requiring less axial space than two single row bearings. The integral shield prolongs service life and supports operation at high speeds. The bearing is constructed from bearing steel and is suitable for stiff bearing arrangements.

Features
  • Double row design reduces axial space requirements and simplifies installation in compact assemblies
  • Shield on both sides protects against contaminants extending service life in demanding environments
  • 30 degree contact angle handles high axial and radial loads improving operational reliability
  • Sheet metal cage ensures stable ball guidance supporting consistent performance at high speeds
  • Reference speed of 6300 r/min enables operation in applications with elevated rotational demands
Application & Usage
  • Ideal for industrial gearboxes requiring high load capacity and compact size
  • Used with electric motors demanding extended bearing service life
  • Compatible with pumps operating under combined radial and axial loads
Save to list

€152.79/ pieceexcl. VAT

€184.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
33.3 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
60 kN
Static load rating
47.5 kN
Reference speed
7000 rpm
Limiting speed
6300 rpm
Weight
0.942 kg
With sealing
Yes
Alternatives

€165.32/ pieceexcl. VAT

€200.04incl. VAT

Estimated delivery date - 12/11/2026