SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3211 A-2RS1/MT33

  • ERIKS:23756861
  • Manufacturer:7316571510699
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing accommodates high radial and axial loads in both directions. With a 30° contact angle and 33.3 mm width it enables a compact design requiring less axial space. The integral sheet metal cage and seals on both sides support high-speed operation while enhancing service life. Its back-to-back arrangement ensures stiff bearing performance in demanding industrial environments.

Features
  • Double row design supports high radial and axial loads in both directions for demanding applications
  • Seals on both sides keep contaminants out and extend operational life in harsh conditions
  • Back-to-back arrangement provides a stiff mounting for improved shaft stability and reliability
  • Sheet metal cage allows high-speed operation reducing maintenance downtime and costs
Application & Usage
  • Used with industrial pumps requiring compact bearing arrangements
  • Ideal for electric motors where high axial and radial load capacity is needed
  • Compatible with gearboxes in automated production lines for enhanced stiffness
Save to list

€195.35/ pieceexcl. VAT

€236.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
33.3 mm
Contact angle
30 °
Cage
Steel
Limiting speed
4500 rpm
Weight
0.942 kg
With sealing
Yes
Alternatives

€172.01/ pieceexcl. VAT

€208.13incl. VAT

Estimated delivery date - 13/11/2026