SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3210 A-2Z/C3MT33

  • ERIKS:12174024
  • Manufacturer:7316571821832
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing offers high axial and radial load capacity within limited axial space. The shielded design supports operation at elevated speeds and resists contamination ingress. Its back-to-back arrangement provides rigidity and accommodates tilting moments. The robust steel construction ensures durability in demanding conditions.

Features
  • Double row configuration supports high axial loads in both directions for machine reliability
  • Integral shields prevent ingress of contaminants extending bearing service life in harsh environments
  • Back-to-back contact angle arrangement provides high rigidity for precision alignment requirements
  • Compact width reduces installation space for efficient machine design and retrofitting
Application & Usage
  • Used with pumps and compressors requiring support for combined loads
  • Ideal for industrial gearboxes with limited axial installation space
  • Compatible with electric motors demanding high-speed operational stability
Save to list

€160.17/ pieceexcl. VAT

€193.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Reference speed
8000 rpm
Limiting speed
7000 rpm
Weight
0.68 kg
With sealing
Yes
Alternatives

€131.98/ pieceexcl. VAT

€159.70incl. VAT

Estimated delivery date - 13/11/2026