SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3210 A-2Z

  • ERIKS:23756854
  • Manufacturer:7316573930662
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement for high axial and radial load capacity. The design supports tilting moments while maintaining a compact profile. Integrated shields reduce contamination ingress and help extend service life. The contact angle permits effective axial force support in both directions.

Features
  • Double row configuration supports high axial and radial loads reducing bearing count in assemblies
  • Integrated shields prevent particle ingress which extends operational service life in harsh conditions
  • Sheet metal cage maintains ball spacing for consistent performance under high-speed operation
  • Back-to-back contact angle arrangement resists tilting moments increasing shaft stability
  • Compact width minimises axial space requirement allowing for more compact machine designs
Application & Usage
  • Used with electric motors requiring combined radial and axial load support
  • Ideal for gearboxes where space-saving and high rigidity are critical
  • Compatible with pumps operating at high speeds and exposed to contaminants
Save to list

€127.20/ pieceexcl. VAT

€153.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
51 kN
Static load rating
39 kN
Reference speed
8000 rpm
Limiting speed
7000 rpm
Weight
0.68 kg
With sealing
Yes
Alternatives

€131.98/ pieceexcl. VAT

€159.70incl. VAT

Estimated delivery date - 12/11/2026