SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3210 A-2RS1/MT33

  • ERIKS:24002222
  • Manufacturer:7316571821825
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing combines two rows of rolling elements in a compact design. It supports high axial and radial loads in both directions and accommodates tilting moments. Integral sealing reduces contamination and prolongs service life. The bearing is suited for high-speed operation while requiring less axial space than equivalent paired bearings.

Features
  • Double row design supports combined axial and radial loads in both directions for increased versatility
  • Integral seals prevent contamination ingress extending bearing service life in demanding environments
  • Sheet metal cage ensures precise ball guidance and reduces friction for reliable performance
  • High limiting speed capability allows use in applications with elevated rotational requirements
  • Reduced axial space compared to paired single row bearings enables compact machinery design
Application & Usage
  • Used with machine tool spindles for precise load management
  • Ideal for industrial gearboxes requiring compact double row configuration
  • Compatible with pumps handling both high radial and axial forces
Save to list

€161.24/ pieceexcl. VAT

€195.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Limiting speed
4800 rpm
Weight
0.687 kg
With sealing
Yes