Overview This double row angular contact ball bearing features a back-to-back arrangement for high axial load support and reduced axial space. Integral sealing on both sides extends service life by preventing contamination. With a 30° contact angle it accommodates high radial and axial loads in both directions. The sheet metal cage construction provides stability during high-speed operation.
Features- Double row design supports high axial and radial loads in both directions for demanding applications
- Back-to-back arrangement reduces required axial space enabling more compact assemblies
- Integral sealing on both sides protects against contaminants increasing operational longevity
- 30 degree contact angle allows for improved handling of tilting moments in machine setups
- Sheet metal cage maintains bearing stability at elevated rotational speeds
Application & Usage- Used with precision gearboxes requiring compact high-load bearing arrangements
- Ideal for pump shafts experiencing combined radial and axial forces
- Compatible with electric motors requiring enhanced stiffness and service life