SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3209 A-2Z/C3MT33

  • ERIKS:11903445
  • Manufacturer:7316571821788
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a shield on both sides and a 30 degree contact angle. Its construction supports large axial forces in both directions high radial loads and tilting moments. The 3209 A-2Z/C3MT33 model requires less axial space than two single row bearings in a back-to-back arrangement. Sealed execution enhances service life and it maintains performance at high rotational speeds.

Features
  • Double row construction supports combined radial and axial loads for demanding applications
  • Shield on both sides protects internal components and extends bearing service life
  • 30 degree contact angle enables reliable support of heavy axial forces in both directions
  • High reference speed of 7500 r/min allows operation in fast-rotating machinery
  • Reduced axial space requirement simplifies compact equipment design and assembly
Application & Usage
  • Used with gearboxes requiring stiff and compact bearing arrangements
  • Ideal for industrial pumps handling fluctuating axial and radial loads
  • Compatible with electric motors operating at high rotational speeds
Save to list

€130.04/ pieceexcl. VAT

€157.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
51 kN
Static load rating
39 kN
Reference speed
7500 rpm
Limiting speed
7500 rpm
Weight
0.65 kg
With sealing
Yes