SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3209 A-2RS1/MT33

  • ERIKS:24002220
  • Manufacturer:7316571821771
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement with integral sealing. It accommodates high radial and axial loads in both directions while requiring less axial space than paired single row bearings. The bearing is suitable for high-speed applications with a contact angle of 30 degrees and a robust sheet metal cage. Sealed execution helps prolong service life by protecting internal components.

Features
  • Double row design handles high axial and radial loads reducing the need for multiple bearings
  • Sealed on both sides prevents contamination lowering maintenance requirements and extending service life
  • Contact angle of 30 degrees allows effective load distribution improving bearing reliability
  • Sheet metal cage ensures stability during high-speed operation minimising operational risks
Application & Usage
  • Used with machine tool main spindles requiring compact bearing arrangements
  • Ideal for electric motors where high axial loads are present
  • Compatible with pumps and compressors in demanding industrial environments
Save to list

€134.38/ pieceexcl. VAT

€162.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Limiting speed
5300 rpm
Weight
0.647 kg
With sealing
Yes
Alternatives

€135.96/ pieceexcl. VAT

€164.51incl. VAT

Estimated delivery date - 13/11/2026