SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3208 A-2Z/MT33

  • ERIKS:24002219
  • Manufacturer:7316571821573
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement delivering high axial and radial load capacity in both directions. Its integral shield on both sides enhances service life by protecting internal components. The design ensures reduced axial space requirements compared to paired single row bearings. High-speed operation is supported by the bearing’s construction and contact angle.

Features
  • Back-to-back arrangement supports axial loads in both directions for versatile load handling
  • Integral shields on both sides safeguard internal components and extend service life
  • Sheet metal cage helps maintain bearing stability at high rotational speeds
  • Reduced axial space requirement allows compact installation for restricted spaces
  • Contact angle of 30° enables efficient transfer of combined loads
Application & Usage
  • Used with industrial pumps requiring compact
  • high-load bearing solutions
  • Compatible with electric motors in automation lines demanding durability
  • Ideal for gearboxes where dual-direction axial support is essential
Save to list

€103.49/ pieceexcl. VAT

€125.22incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Alternatives

€108.24/ pieceexcl. VAT

€130.97incl. VAT

Estimated delivery date - 13/11/2026