SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3208 A-2Z/C3MT33

  • ERIKS:23756839
  • Manufacturer:7316571821542
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement for optimal axial load support. The integral shields on both sides help extend service life by preventing contamination. With a 40mm bore and 80mm outside diameter it is engineered for compact axial space. The 30° contact angle and C3 axial clearance enable high-speed performance and load handling.

Features
  • Back-to-back arrangement supports high radial and axial loads in both directions
  • Integral shields reduce ingress of contaminants thereby prolonging operational service life
  • 30 degree contact angle improves load transfer and enhances stiffness for demanding conditions
  • C3 axial internal clearance allows reliable operation at elevated speeds and loads
  • Compact width minimises axial installation space in restricted assemblies
Application & Usage
  • Used with machine tool spindles requiring high rigidity and load support
  • Ideal for pumping equipment operating at elevated speeds and pressures
  • Compatible with industrial gearboxes where compactness and durability are crucial
Save to list

€105.42/ pieceexcl. VAT

€127.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
47.5 kN
Static load rating
34 kN
Reference speed
9000 rpm
Limiting speed
8000 rpm
Weight
0.601 kg
With sealing
Yes
Alternatives

€108.24/ pieceexcl. VAT

€130.97incl. VAT

Estimated delivery date - 13/11/2026